NSK Corp.
32304J
TAPERED ROLLER BEARING NSK 32304J Metric Tapered Roller Bearing, 20 mm Dia Bore, 52.0 mm OD, 22.25 mm W
Item #100724257
| I.D. | 20 mm |
| Series | 323 |
| No. of Rows | Single |
| O.D. | 52 mm |
| Weight | 0.516 LB |
| EAN or UPC | 29176001253 |
