NSK Corp.
32305J
TAPERED ROLLER BEARING NSK 32305J Metric Tapered Roller Bearing, 25 mm Dia Bore, 62.0 mm OD, 25.25 mm W
Item #100724258
| No. of Rows | Single |
| Series | 323 |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Weight | 1.0 LB |
| EAN or UPC | 29176022241 |
