NSK Corp.
32307J
TAPERED ROLLER BEARING NSK 32307J Metric Tapered Roller Bearing, 35 mm Dia Bore, 80.0 mm OD, 32.75 mm W
Item #100724260
| No. of Rows | Single |
| O.D. | 80 mm |
| Series | 323 |
| I.D. | 35 mm |
| Weight | 1.683 LB |
| EAN or UPC | 29176019944 |
