NSK Corp.
32308J
TAPERED ROLLER BEARING NSK 32308J Metric Tapered Roller Bearing, 40 mm Dia Bore, 90.0 mm OD, 35.25 mm W
Item #100724261
| O.D. | 90 mm |
| Series | 323 |
| No. of Rows | Single |
| I.D. | 40 mm |
| Weight | 2.299 LB |
| EAN or UPC | 29176019951 |
