NSK Corp.
32309J
TAPERED ROLLER BEARING NSK 32309J Metric Tapered Roller Bearing, 45 mm Dia Bore, 100.0 mm OD, 25.25 mm W
Item #100724262
| Series | 323 |
| O.D. | 100 mm |
| No. of Rows | Single |
| I.D. | 45 mm |
| Weight | 3.126 LB |
| EAN or UPC | 29176023200 |
