NSK Corp.
32310J
TAPERED ROLLER BEARING NSK 32310J Metric Tapered Roller Bearing, 50 mm Dia Bore, 110.0 mm OD, 29.5 mm W
Item #100724263
| I.D. | 50 mm |
| O.D. | 110 mm |
| No. of Rows | Single |
| Series | 323 |
| Weight | 4.021 LB |
| EAN or UPC | 29176001260 |
