NSK Corp.
32314J
TAPERED ROLLER BEARING NSK 32314J Metric Tapered Roller Bearing, 70 mm Dia Bore, 150.0 mm OD, 54 mm W
Item #100724267
| O.D. | 150 mm |
| I.D. | 70 mm |
| No. of Rows | Single |
| Series | 323 |
| Weight | 8.212 LB |
| EAN or UPC | 29176023033 |
