NSK Corp.
32316J
TAPERED ROLLER BEARING NSK 32316J Metric Tapered Roller Bearing, 80 mm Dia Bore, 170.0 mm OD, 61.5 mm W
Item #100724269
| Series | 323 |
| I.D. | 80 mm |
| No. of Rows | Single |
| O.D. | 170 mm |
| Weight | 14.024 LB |
| EAN or UPC | 29176019982 |
