- 150 mm Outside Diameter
- 100 mm Inside Diameter
- Single Row
| I.D. | 100 mm |
| O.D. | 150 mm |
| Series | 330 |
| No. of Rows | Single |
| Weight | 5.512 LB |
| EAN or UPC | 29176709920 |
| I.D. | 100 mm |
| O.D. | 150 mm |
| Series | 330 |
| No. of Rows | Single |
| Weight | 5.512 LB |
| EAN or UPC | 29176709920 |