- 170 mm Outside Diameter
- 110 mm Inside Diameter
- Single Row
| I.D. | 110 mm |
| Series | 330 |
| O.D. | 170 mm |
| No. of Rows | Single |
| Weight | 8.386 LB |
| EAN or UPC | 29176075674 |
| I.D. | 110 mm |
| Series | 330 |
| O.D. | 170 mm |
| No. of Rows | Single |
| Weight | 8.386 LB |
| EAN or UPC | 29176075674 |