- 65 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 65 mm |
| Bore Type | Straight |
| O.D. | 140 mm |
| Internal Clearance | C3 |
| Series | 33 |
| Contact Angle | 32 degrees |
| Outer Ring Width | 58.7 mm |
| icNumber | 7702417 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Weight | 8.609 LB |
| EAN or UPC | 29176072727 |

