- 45 mm Inside Diameter
- 75 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 45 mm |
| O.D. | 75 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 60 |
| Weight | 0.54 LB |
| EAN or UPC | 29176367045 |
| I.D. | 45 mm |
| O.D. | 75 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 60 |
| Weight | 0.54 LB |
| EAN or UPC | 29176367045 |