- 120 mm Inside Diameter
- 180 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 180 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 120 mm |
| Bearing Type | Deep Groove |
| Weight | 5.512 LB |
| EAN or UPC | 29176063596 |
| O.D. | 180 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 120 mm |
| Bearing Type | Deep Groove |
| Weight | 5.512 LB |
| EAN or UPC | 29176063596 |