NSK Corp.
6904-H-20T1XDDU
69 Series 20 mm I.D Single Row Deep Groove Type Ball Bearing
Item #113352821
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- Deep Groove Bearing
| Outer Ring Width | 9 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Series | 69 |
| I.D. | 20 mm |
| Snap Ring | No |
| Closure Type | Double Sealed |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 37 mm |
| Weight | 0.051 LB |
| EAN or UPC | 29176841149 |
