- 55 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| I.D. | 55 mm |
| Contact Angle | 30 degrees |
| Outer Ring Width | 36 mm |
| O.D. | 90 mm |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Weight | 1.658 LB |
| EAN or UPC | 29176587030 |

