- 75 mm Inside Diameter
- 105 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Internal Clearance | C0 |
| Outer Ring Width | 32 mm |
| Closure Type | Open |
| I.D. | 75 mm |
| O.D. | 105 mm |
| Bore Type | Straight |
| Contact Angle | 15 degrees |
| Bearing Type | Angular Contact |
| Weight | 1.565 LB |
| EAN or UPC | 29176588174 |

