- 0.5 in Inside Diameter
- 33.35 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| O.D. | 33.35 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Double Sealed |
| I.D. | 0.5 in |
| Weight | 0.082 LB |
| EAN or UPC | 747023092550 |

