- Cylindrical Roller Bearing
- 35 mm ID x 80 mm OD x 21 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Outer Ring – Straight |
| Static Load Rating [Max] | 47000 N |
| O.D. | 80 mm |
| I.D. | 35 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 49500 N |
| Limiting Speed - Grease | 8000 rpm |
| Limiting Speed - Oil | 9500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Cage Material | Pressed Steel |
| Weight | 1.016 LB |
| EAN or UPC | 29176032837 |

