- Cone & Cup Bearing
- 3/4 in Inside Diameter
- 1.938 in Outside Diameter
- 3/4 in Width
| Bore Type | Round Bore |
| I.D. | 3/4 in |
| O.D. | 1.938 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 1.65 |
| Inner Ring Width | 3/4 in |
| Inside Fillet Radius | 0.05 in |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.05 in |
| Shaft Shoulder Diameter - V (MIN) | 0.94 |
| Shaft Shoulder Diameter - U (MIN) | 1 |
| Material | Case Carburized Steel |
| Outer Ring Width | 9/16 in |
| Factor | 2.26 |
| Enclosure | Open |
| Tolerance | Class 4 |
| Dynamic Load Rating | 8650 lbf |
| Load Center | -0.3 in |
| Width Across Cups | 0.71 |
| Cup No. | 09195 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 1.75 |
| Limiting Speed - Grease | 8500 rpm |
| Cone No. | 09067 |
| Static Load Rating [Max] | 8750 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Weight | 0.384 LB |
| EAN or UPC | 4547359512045 |

