NTN Bearing Corp.
1318
SELF-ALIGNING BALL BRG - 90 MM ID X 190 MM OD X 43 MM W; CYLINDRICAL BORE; OPEN
Item #100758691
- Round Bore
- Self-Aligning Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| Limiting Speed - Grease | 3200 rpm |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 26300 lbf |
| Fillet Radius | 3 mm |
| I.D. | 90 mm |
| Static Load Rating [Max] | 10000 lbf |
| Temperature Range [Min] | -40 °F |
| icNumber | 7696661 |
| No. in Set | Single Bearing |
| Outer Ring Width | 43 mm |
| Snap Ring | No Snap Ring |
| O.D. | 190 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 43 mm |
| Width | 43.000 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 3800 rpm |
| Enclosure | Open |
| Weight | 12.624 LB |
| EAN or UPC | 4547359257342 |
