- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 22 mm Width
| Ball Material | Steel |
| O.D. | 210 mm |
| Dynamic Load Rating | 81.847 kN |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Factor | 16.4 |
| Static Load Rating [Max] | 84.961 kN |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 22 mm |
| icNumber | 7696776 |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Limiting Speed - Grease | 3000 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 3500 rpm |
| Rows of Balls | Single |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Inner Ring Width | 22 mm |
| Weight | 5.401 LB |
| EAN or UPC | 4547359258677 |

