- Shaker Screen Bearing
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 58 mm Width
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 2400 rpm |
| Series | 223 |
| Dynamic Load Rating | 82000 lbf |
| Enclosure | Open |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Bearing Type | Shaker Screen Bearing |
| Outer Ring Inner Diameter | 148 mm |
| Limiting Speed - Grease | 1700 rpm |
| Inner Ring O.D. | 98 mm |
| Inner Ring Width | 58 mm |
| O.D. | 170 mm |
| Cage Type | Machined |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 76500 lbf |
| Outer Ring Width | 58 mm |
| I.D. | 80 mm |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Oil Groove Width | 9 |
| Ring Modification | Plain |
| Tolerance | Special |
| Temperature Range [Min] | -40 °F |
| Weight | 13.933 LB |
| EAN or UPC | 4547359270341 |

