Skip to content Skip to navigation menu
NTN Bearing Corp.23028EAW33C3

23028EAW33C3

SPHERICAL ROLLER BRG - 140 MM ID X 210 MM OD X 53 MM W; ROUND BORE; STEEL CAGE
Item #110034442
  • Spherical Roller Bearing
  • Round Bore
  • 140 mm Inside Diameter
  • 210 mm Outside Diameter
  • 53 mm Width
NTN Bearing Corp.23028EAW33C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Round Bore
  • 140 mm Inside Diameter
  • 210 mm Outside Diameter
  • 53 mm Width
Enclosure Open
Outer Ring Inner Diameter 183 mm
Bore Type Round Bore
O.D. 210 mm
Tolerance JIS-0 RBEC-1
Ring Modification Plain
Material Through Hardened Steel
Fillet Radius 2 mm
Cage Type Pressed
Static Load Rating [Max] 176000 lbf
I.D. 140 mm
Oil Groove Width 9
Inner Ring Width 53 mm
Radial Internal Clearance C3
Outer Ring Width 53 mm
Cage Material Steel
Inch/Metric Metric
Dynamic Load Rating 134000 lbf
Series 230
Limiting Speed - Grease 2100 rpm
Temperature Range [Min] -40 °F
Temperature Range [Max] 400 °F
Inner Ring O.D. 155 mm
Limiting Speed 2700 rpm
Weight 12.0 LB
EAN or UPC 3413520286088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison