- Spherical Roller Bearing
- Tapered Bore
- 150 mm Inside Diameter
- 250 mm Outside Diameter
- 80 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 1600 rpm |
| Bore Type | Tapered Bore |
| Limiting Speed | 2000 rpm |
| I.D. | 150 mm |
| Cage Material | Steel |
| Series | 231 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 238000 lbf |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | Relube |
| Oil Groove Width | 13 |
| O.D. | 250 mm |
| Outer Ring Width | 80 mm |
| Static Load Rating [Max] | 305000 lbf |
| Inner Ring Width | 80 mm |
| Material | Through Hardened Steel |
| Weight | 33.51 LB |
| EAN or UPC | 4547359750454 |

