- Cone Bearing
- 1 3/8 in Inside Diameter
- 0.933 in Cone Width
| I.D. | 1 3/8 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 18500 lbf |
| Bore Type | Round Bore |
| Cone Width | 0.933 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Factor | 1.07 |
| Dynamic Load Rating | 15100 lbf |
| Load Center | -0.1 in |
| Bearing Type | Cone |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Weight | 0.844 LB |
| EAN or UPC | 4547359524833 |

