- Cone & Cup Bearing
- 2 1/2 in Inside Diameter
- 4 1/4 in Outside Diameter
- 1 in Width
| O.D. | 4.25 in |
| Fillet Radius | 0.13 in |
| Width Across Cups | 1 |
| Outer Ring Width | 3/4 in |
| Tolerance | Class 2 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 3.78 |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 2.8 |
| Static Load Rating [Max] | 35500 lbf |
| Cup No. | 29520 |
| Factor | 1.31 |
| Load Center | -0.03 in |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 4.06 |
| Material | Case Carburized Steel |
| Cone No. | 29585 |
| Inner Ring Width | 1 in |
| Dynamic Load Rating | 22700 lbf |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Enclosure | Open |
| I.D. | 2 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 3.03 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Weight | 2.035 LB |
| EAN or UPC | 4547359291315 |

