- Cone Bearing
- 1 5/8 in Inside Diameter
- 1 3/16 in Cone Width
| I.D. | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 29700 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Factor | 1.49 |
| Cone Width | 1.1875 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Load Center | -0.32 in |
| Dynamic Load Rating | 23600 lbf |
| Weight | 1.16 LB |
| EAN or UPC | 4547359532647 |

