NTN Bearing Corp.
462/453X
CONE & CUP; 2.25 IN ID X 4.125 IN OD X 1.1875 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #104127591
- Cone & Cup Bearing
- 2 1/4 in Inside Diameter
- 4 1/8 in Outside Diameter
- 1 3/16 in Width
| I.D. | 2 1/4 in |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 2.64 |
| Width Across Cups | 1 |
| Load Center | -0.28 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Dynamic Load Rating | 27700 lbf |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Static Load Rating [Max] | 36500 lbf |
| Housing Shoulder Diameter - X (MAX) | 3.86 |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 3.62 |
| Outer Ring Width | 0.969 in |
| O.D. | 4.125 in |
| Inch/Metric | Inch |
| Inner Ring Width | 1.154 in |
| Cup No. | 453X |
| Cone No. | 462 |
| Tolerance | Class 2 |
| Factor | 1.79 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.09 in |
| Fillet Radius | 0.13 in |
| Weight | 2.4 LB |
| EAN or UPC | 4547359303704 |
