Skip to content Skip to navigation menu
NTN Bearing Corp.5212

5212

DOUBLE ROW ANGULAR CONTACT BRG - 60 MM ID X 110 MM OD X 36.5 MM W; OPEN
Item #100758352
  • Round Bore
  • Angular Contact Ball Bearing
  • 60 mm Inside Diameter
  • 110 mm Outside Diameter
  • 36.5 mm Width
NTN Bearing Corp.5212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 60 mm Inside Diameter
  • 110 mm Outside Diameter
  • 36.5 mm Width
Limiting Speed - Oil 5000 rpm
Snap Ring No Snap Ring
Fillet Radius 1.5 mm
Enclosure Open
No. in Set Single Bearing
Limiting Speed - Grease 3800 rpm
Precision Level Class 0
Static Load Rating [Max] 13900 lbf
Temperature Range [Max] 250 °F
Contact Angle 25°
Outer Ring Width 36.5 mm
Dynamic Load Rating 15500 lbf
Rows of Balls Double
Material High Carbon Chrome Steel
Ball Material Steel
Temperature Range [Min] -40 °F
Radial Internal Clearance CN
Width 36.500 mm
O.D. Type Straight
Bearing Type Angular Contact
Inner Ring Width 36.5 mm
Inch/Metric Metric
O.D. 110 mm
I.D. 60 mm
Load Center 65.5 mm
Bore Type Round Bore
Weight 2.816 LB
EAN or UPC 4547359538144
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison