- Cup Bearing
- 5 13/16 in Outside Diameter
- 1.031 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.031 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 5.24 |
| Bearing Width | 1.406 in |
| Material | Case Carburized Steel |
| Weight | 2.459 LB |
| EAN or UPC | 4547359541465 |

