NTN Bearing Corp.
6220LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101872987
- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 34 mm Width
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 34 mm |
| Inner Ring Width | 34 mm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 92.968 kN |
| Dynamic Load Rating | 121.881 kN |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric, Metric Bore |
| Bearing Type | Deep Groove |
| Factor | 14.4 |
| Radial Internal Clearance | C3 |
| Seal Type | Non-Contact Seals |
| Pre Lubricant | Polyrex EM |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 3500 rpm |
| I.D. | 100 mm |
| Fillet Radius | 2.1 mm |
| Lubricant | Polyrex EM |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Weight | 6.9 LB |
| EAN or UPC | 4547359570366 |
