| I.D. | 40 mm |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 1.407 LB |
| EAN or UPC | 4547359576559 |
| I.D. | 40 mm |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 1.407 LB |
| EAN or UPC | 4547359576559 |