NTN Bearing Corp.
6308ZZNRC3
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101113444
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Rows of Balls | Single |
| Inner Ring Width | 23 mm |
| Static Load Rating [Max] | 24.02 kN |
| Ball Material | Steel |
| Limiting Speed - Grease | 7800 rpm |
| Radial Internal Clearance | C3 |
| Groove Position | 3.28 |
| Inch/Metric | Metric |
| Snap Ring Width | 2.46 |
| Enclosure | Double Shielded |
| Factor | 13.2 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 96.5 mm |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 40.479 kN |
| O.D. | 90 mm |
| Precision Level | ISO Class 0 |
| Snap Ring | With Snap Ring |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 23 mm |
| Bearing Type | Deep Groove |
| I.D. | 40 mm |
| Weight | 1.435 LB |
| EAN or UPC | 4547359788952 |
