NTN Bearing Corp.
6322LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101930484
- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 204.618 kN |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| I.D. | 110 mm |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 50 mm |
| Fillet Radius | 3 mm |
| Bore Type | Round Bore |
| Factor | 13.1 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 177.929 kN |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1900 rpm |
| Outer Ring Width | 50 mm |
| O.D. | 240 mm |
| Material | High Carbon Chrome Steel |
| Weight | 21.297 LB |
| EAN or UPC | 4547359582109 |
