NTN Bearing Corp.
6802LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104111551
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 24 mm Outside Diameter
- 5 mm Width
| Outer Ring Width | 5 mm |
| Precision Level | ISO Class 0 |
| Seal Material | Nitrile Rubber |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 1.259 kN |
| Limiting Speed - Grease | 17000 rpm |
| Inch/Metric | Metric |
| Factor | 15.8 |
| Bore Type | Round Bore |
| Inner Ring Width | 5 mm |
| Material | High Carbon Chrome Steel |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.3 mm |
| O.D. | 24 mm |
| I.D. | 15 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 2.091 kN |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Weight | 0.03 LB |
| EAN or UPC | 4547359407969 |
