NTN Bearing Corp.
6822LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101106736
- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 140 mm Outside Diameter
- 16 mm Width
| Bearing Type | Deep Groove |
| Outer Ring Width | 16 mm |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Factor | 16 |
| Static Load Rating [Max] | 28.246 kN |
| O.D. | 140 mm |
| Enclosure | Double Sealed |
| Inner Ring Width | 16 mm |
| Dynamic Load Rating | 24.91 kN |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 1 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Seal Material | Nitrile Rubber |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4300 rpm |
| Inch/Metric | Metric, Metric Bore |
| Weight | 1.093 LB |
| EAN or UPC | 4547359414097 |
