NTN Bearing Corp.
7207CDB/GMP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104095507
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 34 mm Width
| Outer Ring Width | 17 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 17 mm |
| No. in Set | Duplex Set |
| Bearing Arrangement | Back-to-Back |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 13000 rpm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Preload Level | Medium |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Contact Angle | 15° |
| I.D. | 35 mm |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Dynamic Load Rating | 11100 lbf |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 9000 lbf |
| Limiting Speed - Oil | 17000 rpm |
| Weight | 1.217 LB |
| EAN or UPC | 4547359440058 |
