NTN Bearing Corp.
87605X1
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Contact Rubber Seal)
Item #103663043
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 21 mm Width
| Enclosure | Shielded & Sealed |
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 8100 rpm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 21.129 kN |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Inner Ring Width | 21 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 17 mm |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 10.943 kN |
| Weight | 0.586 LB |
| EAN or UPC | 4550253068235 |
