- Cone Bearing
- 7 in Inside Diameter
- 2 1/2 in Cone Width
| Load Center | -0.03 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 238000 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 134000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 7.68 |
| Bearing Type | Cone |
| Factor | 1.28 |
| Temperature Range [Max] | 250 °F |
| Cone Width | 2 1/2 in |
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 7 in |
| Shaft Fillet Radius [Max] | 0.280 in |
| Shaft Shoulder Diameter - U (MIN) | 8.15 |
| Weight | 48.436 LB |
| EAN or UPC | 4547359459043 |

