- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
| O.D. Type | Straight |
| Outer Ring Width | 35 mm, 1.378 in |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 102.309 kN |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| I.D. | 70 mm |
| Radial Internal Clearance Specification | Greater than Normal |
| Inner Ring Width | 35 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 4800 rpm |
| Seal Type | None |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Rows of Balls | Single |
| icNumber | 7697941 |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Cage Type | Metal |
| Dynamic Load Rating | 135.671 kN |
| Limiting Speed - Grease | 4100 rpm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Inch, Metric |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Seal Material | None |
| Origin | Single Row Radial |
| Weight | 6.482 LB |
| EAN or UPC | 4547359463699 |

