- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| Quadruple Row Width | 36 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 15 mm |
| Double Row Width | 18 |
| O.D. | 32 mm |
| Outer Ring Width | 9 mm |
| Limiting Speed - Grease | 46000 rpm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.3 mm |
| Load Center | 7.5 mm |
| Dynamic Load Rating | 1070 lbf |
| Static Load Rating [Max] | 500 lbf |
| Triple Row Width | 27 |
| Cage Material | Machined Phenolic Resin |
| Enclosure | Open |
| Preload Level | Normal |
| Ball Material | Steel |
| Limiting Speed - Oil | 91500 rpm |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Inner Ring Width | 9 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 2 |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.066 LB |
| EAN or UPC | 4547359030211 |

