NTN Bearing Corp.
HM88649/HM88610
CONE & CUP; 1.375 IN ID X 2.8438 IN OD X 1 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #103226511
- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2.844 in Outside Diameter
- 1 in Width
| Dynamic Load Rating | 14600 lbf |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| I.D. | 1 3/8 in |
| Cone No. | HM88649 |
| Inch/Metric | Inch |
| Outer Ring Width | 25/32 in |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 in |
| O.D. | 2.844 in |
| Load Center | -0.18 in |
| Shaft Shoulder Diameter - V (MIN) | 1.67 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 19000 lbf |
| No. of Rows | 1 |
| Inside Fillet Radius | 0.09 in |
| Tolerance | Special |
| Material | Case Carburized Steel |
| Factor | 1.1 |
| Enclosure | Open |
| Cup No. | HM88610PX1 |
| Shaft Shoulder Diameter - U (MIN) | 1.91 |
| Fillet Radius | 0.09 in |
| Weight | 1.076 LB |
| EAN or UPC | 4547359476187 |
