NTN Bearing Corp.
LM48548/LM48510
CONE & CUP; 1.375 IN ID X 2.5625 IN OD X 0.72 IN W; SINGLE ROW; CASE CARBURIZED STEEL
Item #100723662
- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2 9/16 in Outside Diameter
- 0.72 in Width
| No. of Rows | 1 |
| Cone No. | LM48548 |
| Shaft Shoulder Diameter - V (MIN) | 1.57 |
| Cup No. | LM48510 |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 2.4 |
| Outer Ring Width | 0.55 in |
| Factor | 1.59 |
| Inner Ring Width | 0.72 in |
| I.D. | 1 3/8 in |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 1.81 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 12600 lbf |
| Bore Type | Round Bore |
| Enclosure | Open |
| Tolerance | Class 2 |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Width Across Cups | 0.71 |
| Fillet Radius | 0.05 in |
| Oil Hole | w/o Oil Hole |
| Cone/Cup | Cup/Cone |
| O.D. | 2.5625 in |
| Load Center | -0.15 in |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Dynamic Load Rating | 10500 lbf |
| Weight | 0.569 LB |
| EAN or UPC | 4547359482027 |
