- Cup Bearing
- 20 1/4 in Outside Diameter
- 2 1/2 in Cup Width
| Material | Case Carburized Steel |
| Bearing Width | 3 1/4 in |
| Bearing Type | Cup |
| Cup Width | 2 1/2 in |
| Housing Fillet Radius [Max] | 0.02 in |
| Weight | 34.0 LB |
| EAN or UPC | 4547359879544 |
| Material | Case Carburized Steel |
| Bearing Width | 3 1/4 in |
| Bearing Type | Cup |
| Cup Width | 2 1/2 in |
| Housing Fillet Radius [Max] | 0.02 in |
| Weight | 34.0 LB |
| EAN or UPC | 4547359879544 |