Skip to content Skip to navigation menu
M5200 Series Cylindrical Roller Bearing

M5208EL

M5200 Series Cylindrical Roller Bearing
Item #100742667
  • Cylindrical Roller Bearing
  • 40 mm ID
  • 80 mm OD
  • 30 mm Width
  • Outer Ring w/ Two Ribs
M5200 Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 40 mm ID
  • 80 mm OD
  • 30 mm Width
  • Outer Ring w/ Two Ribs
O.D. 80 mm
Origin Cylindrical Roller Bearing
End Type Opened End
Radial Internal Clearance Specification Normal
Cage Material Composite Steel
Oil Hole w/o Oil Hole
Precision Level Standard
Capacity Standard
Radial Internal Clearance CN
Fillet Radius 2 mm
Bearing Design w/o Inner Ring
Bore Type Round Bore, Metric Type
Tolerance Iso Class 0 (RBEC 1)
I.D. 40 mm
Material Hardened Alloy Steel
Static Load Rating [Max] 106000 N
Dynamic Load Rating 87200 N
Weight 1.215 LB
EAN or UPC 4547359111323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison