- Double Row
- Tapered Bore
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 23 mm Width
| Outer Ring Width | 23 mm |
| O.D. | 80 mm |
| Dynamic Load Rating | 11900 lbf |
| Precision Level | ISO Class 4 |
| Outer Ring Inner Diameter | 72.5 mm |
| I.D. | 50 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 8000 rpm |
| Limiting Speed | 9400 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C9NA |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 23 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 16300 lbf |
| Bore Type | Tapered Bore |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Weight | 0.904 LB |
| EAN or UPC | 4547359130300 |

