NTN Bearing Corp.
NUP309E
CYLINDRICAL ROLLER BRG - 45 MM ID X 100 MM OD X 25 MM W; OPEN
Item #104257603
- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
| Limiting Speed - Grease | 6500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 64.5 |
| Outer Ring | Two Ribbed Outer Ring |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 22100 lbf |
| Inner Ring Width | 25 mm |
| I.D. | 45 mm |
| Limiting Speed | 7600 rpm |
| Bearing Design | Separable |
| O.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 25 mm |
| Inner Ring | One Ribbed Short Inner Ring |
| Dynamic Load Rating | 21900 lbf |
| Weight | 2.196 LB |
| EAN or UPC | 4547359492941 |
