NTN Bearing Corp.
R2
RADIAL/DEEP GROOVE BALL BRG - 0.125 IN ID X 0.375 IN OD X 0.1562 IN W; OPEN
Item #101110080
- Deep Groove Bearing
- 0.13 in Inner Diameter
- 0.38 in Outer Diameter
- 0.16 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Inner Ring Width | 0.16 in, 3.97 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 0.16 in, 3.97 mm |
| Element Material | Bearing Steel |
| O.D. | 0.38 in, 9.53 mm |
| I.D. | 0.13 in, 3.18 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Internal Clearance | CN |
| Inch/Metric | Inch |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.16 in, 3.97 mm |
| Weight | 0.002 LB |
| EAN or UPC | 4547359907438 |
