- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 35 mm Shaft Diameter
- 135 mm Housing Length
- 44.4 mm Overall Width
| Inch/Metric | Metric |
| Center Of Bearing From End | 11 |
| Bearing Insert | UC207 |
| Mounted Unit Duty | Light-Duty |
| Housing No. | FC207 |
| Bolt Hole Size | 14 mm |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Seal Type | Contact Seals |
| Housing Length | 135 mm |
| Series | UCFC |
| Nose Width | 8 |
| Housing Construction | One Piece |
| Dynamic Load Rating | 5800 lbf |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Length Through Bore | 42.9 mm |
| Overall Width | 44.4 mm |
| Flange Thickness | 9 mm |
| Bolt Circle Dia. | 110 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 35 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 135 mm |
| Seal Material | Nitrile Rubber |
| Nose Diameter | 90 mm |
| Limiting Speed | 4200 rpm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 3450 lbf |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Weight | 3.724 LB |
| EAN or UPC | 4547359213416 |

