- Relube Type (D1)
| Shaft Dia. | 25 mm |
| Static Load Rating [Max] | 1765 lbf |
| Housing No. | HB205D1 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 3147 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC205D1 |
| Weight | 1.911 LB |
| EAN or UPC | 4547359219999 |
| Shaft Dia. | 25 mm |
| Static Load Rating [Max] | 1765 lbf |
| Housing No. | HB205D1 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 3147 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC205D1 |
| Weight | 1.911 LB |
| EAN or UPC | 4547359219999 |